Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB351173

MPN #: F87022B6

Valley Craft® Air Powered Universal Lift & Stacker, 71" Max Lift, 800 lb. Capacity

Product Description
Valley Craft® Versa-Lift™ - 42.25x30x78 F87022B6

Versa-Lift™ multi-purpose positioner is manually-propelled with a single-post design to provide high visibility. Efficiently performs medium-duty and 'in between' handling tasks. Air-powered model stands 78" high and has a maximum lift travel of 61". Handles up to 1000 lbs. Air Motor: 80 psi, 50 CFM, 3/4" diameter, air line recommended. Lifts 17 fpm. Rolls on (2) 3" rigid wheels, and (1) 4" swivel phenolic wheel.

WATCH VIDEO


PRICE
$5,999.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43 in
Width30 in
Height78 in
Raised Height71 in
Weight Capacity800 lbs
Weight355 lbs
Wheel Diameter6 Front / 4 Rear in

Product Details

Assembly RequiredNo
TypeDrum Lifter
Powered or Manual LiftAir Powered Hydraulic Motor
ColorGreen
Caster Type(2) Rigid, (2) Swivel
MaterialSteel
OperationPowered
Manufacturers Part NumberF87022B6
BrandValley Craft