Briggs & Stratton® Vanguard® Series Gas Engine, Horizontal Shaft, 4-Cycle, 18 HP
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Shaft Type | Horizontal |
| Horsepower | 18 |
| Displacement | 570cc in³ |
| Color | Black |
| Cycles | 4 |
| Start Type | Electric |
| Engine Type | 4-Cycle |
| Brand | Briggs & Stratton |
Related Products
Get your equipment back to work with an authentic Briggs & Stratton® small engine. Our Vanguard®® 35.0 Gross HP engines offer an excellent power to weight ratio. This ensures that you get maximum performance without sacrificing comfort and useability. The model 613477-0280-J1 boasts 993 CC, a 3.37 in. (85.60 mm) bore, and 3.41 in. (86.61 mm) stroke sending power to a robust 1-1/8 in by 4 shaft. Your new Briggs & Stratton® engine is backed by a history of excellence as well as a very competitive warranty. Features: 35 HP: Provides ample power for demanding applications 993cc Displacement: ...
36 GHP Vanguard® Series 4-Cycle Gas Engine Get your equipment back to work with an authentic Briggs and Stratton small engine. Our Vanguard® 35.0 Gross HP engines offer an excellent power to weight ratio. This ensures that you get maximum performance without sacrificing comfort and useability. The model 613477-0268-J1 boasts 993 CC, a 3.37 in. (85-5/8 mm) bore, and 3-7/16 in. (86-5/8 mm) stroke sending power to a robust 1-1/8 in by 4 shaft. Your new Briggs and Stratton engine is backed by a history of excellence as well as a very competitive warranty. Let's get you running today and for ...
This genuine 208cc Briggs & Stratton single cylinder engine offers dependable power designed to start strong and power through the toughest winter conditions. With a power rating of 9-1/2 gross torque, this engine features a premium Dual Clean air filtration system and maintenance-free Magnetron electronic ignition. With a manufacturer limited warranty of 2 years consumer use / 90 days commercial use, Briggs & Stratton provides power that you can trust. This engine includes a Dura-Bore cast iron cylinder sleeve for extended life. This engine includes an installed muffler and fuel tank. ...
Vanguard®™ Single-Cylinder engines are the result of listening to leading equipment manufacturers, contractors and owners of rental stores. Every design innovation and integrated technology is customer-driven, because out there where the work gets done, proven engine performance means business. Features: 203cc 3-in-1 controls with Transport Guard System Standard Integrated Cyclonic Air Filtration Starts Down to -20 degrees F 1-Pull Starting Nano Media Air Cleaner Filter Element with Autoshed Technology
The Small Block V-Twin Vanguard® engine is designed-engineered to handle the most demanding commercial applications. Energetic and quick starting, these powerhouse engines feature a number of advanced technologies and integrated components, while also being lighter and more compact than leading competitor's engines. Features: 570cc Displacement: Balances power and efficiency effectively Advanced Debris Management Dura-Bore Cast Iron Cylinder Sleeve Full Pressure Lubrication w/ Spin-On Oil Filter EPA compliant: Which means it meets all stringent environmental standards, ensuring reduced ...