- 2 hp motor requires 220-volt single-phase power and will work at virtually any shop or site.
- Inverter-driven head drills a maximum capacity of 1" steel.
- You can fine-tune the speed in the range from 150 to 3000 rpm to suit your application.
- Auto-reversing tap has a tapping capacity of 5/8" steel.
- Wide steel column eliminates flexing even when drilling at full capacity.
- Rigid cast iron base and table add strength to the drill's structure.
- Comes standard with a coolant system, a feature that some competing companies consider an upgrade.
- Includes a safety shield around the drill head to protect you, as well as a halogen light that bends to help you see the project better.
- Baileigh backs this variable-speed drill press machine with a 1-year parts warranty and lifetime technical support by phone from our experienced team.
Baileigh Industrial Variable Speed Drill Press, 2 HP, Single Phase, 220V, DP-1000VS
Write a Review
|
Questions & Answers (0)
Product Description
This variable-speed drill press runs smoothly even at full capacityand will do so for years at your shop. Unlike pulley-driven drills, this 16" drill press lets you run tooling at the proper speed to fit your application and extend tooling life.
PRICE
$5,615.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tapping Capacity Mild Steel | 3/4 in |
| Size | 24 x 36 x 80 in |
| Max Distance Spindle to Table | 23.8 in |
| Spindle Travel | 5.3 in |
| Base Work Table | 27 x 19 in |
| Base Dimensions | 27 x 19 in |
| Drills to Center of Circle | 20 in |
| Quill Travel | 5.3 in |
| Quill Diameter | 3 in |
| Table Size (L x W) | 22 x 18.75 in |
| Swing | 21 in |
| Belt Table Size (L x W) | 18.1 x 14.2 in |
| T-Slots Number And Size | 2@ 0.625 in |
| T-Slot Centers | 7.4 in |
| Taper | MT3 |
| Max Spindle Distance to Table | 23.8 in |
| Spindle Distance To Base | 45.3 in |
| Distance Spindle To Column | 45.3 in |
Product Details
| Drilling Capacity Mild Steel | 1" |
| Motor Voltage | 220 V |
| Phase | 1 |
| Manufacturers Part Number | BA9-1002862 |
| Motor Horsepower | 2 HP |
| Spindle Taper | MT3 |
| Brand | Baileigh Industrial |
| Drilling Capacity Cast Iron | 1-1/4" |
| Number of Spindle Speeds | Variable Speed |
| Style | Floor Drill Press |
| Country of Origin | Import |
| Range of Spindle Speeds | 150 to 3000 rpm |