Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VersaChem® Black Silicone, 27039, 3 Oz. Tube

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

VersaChem® Black Silicone, 27039, 3 Oz. Tube

Item #: WBB967562

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10.75

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
VersaChem® Black Silicone, 27039, 3 Oz. Tube

Automotive Black Silicone is a single component, moisture curing RTV (room temperature vulcanizing) silicone gasketing material that cures into a strong, silicone rubber that maintains long term durability andflexibility. Automotive Black Silicone is a non-slumping, paste-like consistency which cures when exposed to moisture in the air. Excellent for filling gaps, use for sealing, bonding weatherproofing and caulking applications. Forms a tough, flexible silicone rubber gasket that resists aging, weathering; will not harden, shrink or cracks.

For Use On:
  • Metal
  • Glass
  • Natural and Synthetic Fiber
  • Vinyl
  • Rubber
  • Plastic
  • Concrete
  • Ceramic
  • Painted Surfaces
  • Silicone Rubber
Documents
SDS

Documents are in PDF format

Product Specifications

    • DESCRIPTIONBlack RTV Silicone
    • COLORBlack
    • SIZE3 Oz. (85g) Tube, Carded
    • MANUFACTURER PART NUMBER27039
    • WATER RESISTANTY
    • TEMPERATURE RESISTANCE-100°F to 450°F (Continuous) -100°F to 600°F (Intermittent)
    • SET TIME8-10 Minutes
    • CURE TIME12-24 Hours
    • COMPRESSIVE STRENGTH400 PSI
    • APPROVALSO.E.M. Approved
    • BRANDVersaChem®
    • NON-FLAMMABLEY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!