Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Surf City Garage® Dash Away Interior Detailer 24 oz.  - 103 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 80 items in product family

Surf City Garage® Dash Away Interior Detailer 24 oz. - 103 - Pkg Qty 6

Item #: WBB1103946

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.75 each

Sold in packages of 6

Price: $64.50
Product Information
Customer Review
Product Q&A
Accessories
Surf City Garage® Dash Away Interior Detailer 24 oz. - 103

Got a dirty carpet, dash, seat, floor, door panel…take a breath…console, leather, cloth or vinyl? Not anymore. Clean it all with Dash Away Interior Detailer. Yes, ALL of it. Dash Away is 100% safe for cleaning every surface and doesn't leave greasy or oily residue anywhere. It also adds powerful UV ray protection to stop the sun from fading your interior surfaces. Keep this one spray in your detailing kit and get rid of any dirt anywhere, any time. Cleaning your interior has never been easier, so go clean it up with Dash Away. 24 oz.

Documents

Documents are in PDF format

Product Specifications

    • DESCRIPTIONDetailer
    • SIZE24 oz. Trigger Bottle
    • MANUFACTURER PART NUMBER103
    • TYPEDash Away Interior Detailer
    • BRANDSurf City Garage
    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed