Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VersaChem® Exhaust/Tail Pipe Repair Kit, 90100, Clamp and Bolt

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

VersaChem® Exhaust/Tail Pipe Repair Kit, 90100, Clamp and Bolt

Item #: WBB967586

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 19.25

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
VersaChem® Exhaust/Tail Pipe Repair Kit, 90100, Clamp and Bolt

Exhaust/Tail Pipe Repair Kit is an all-steel clamp with a high temperature ceramic gasket that seals and supports leaking exhaust and tail pipes. Helps stop exhaust noise. Adjustable size.

For Use On:
  • Exhaust
  • Tail Pipe
Documents
SDS

Documents are in PDF format

Product Specifications

    • FITS PIPES1-1/2" to 2-3/4"
    • DESCRIPTIONExhaust/Tail Pipe Repair Kit
    • COLOR--
    • SIZEClamp and Bolt, Carded
    • MANUFACTURER PART NUMBER90100
    • INCLUDESClamp and Bolt
    • BRANDVersaChem®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed