Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VersaChem® Muffler & Exhaust Repair Kit , 10161, 5 Oz. Tube w/ 2 Screens

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

VersaChem® Muffler & Exhaust Repair Kit , 10161, 5 Oz. Tube w/ 2 Screens

Item #: WBB967596

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 10.50

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
VersaChem® Muffler & Exhaust Repair Kit , 00161, 5 Oz. Tube w/ 2 Screens

The Muffler and Exhaust Repair Kit comes complete with two reinforcement screens perfect for sealing holes, cracks and stopping leaks. Use it to repair mufflers, tailpipes and joints. Sets like a weld. Makes new installations more secure. Resistant to monoxide gases and high temperatures. Saves the cost of expensive muffler system replacement.

For Use On:
  • Mufflers
  • Resonators
  • Tailpipes and Other Exhaust Components
Documents
SDS

Documents are in PDF format

Product Specifications

    • DESCRIPTIONMuffler & Exhaust Repair Kit
    • COLORCream
    • SIZE5 Oz. Tube (142g) with 2 Screens, Carded
    • MANUFACTURER PART NUMBER10161
    • WATER RESISTANTY
    • TEMPERATURE RESISTANCEUp to 1000°F (Continuous) and 1500°F (Intermittent)
    • SET TIME2-4 Hours
    • INCLUDES2 Reinforcement Screens and Compound
    • CURE TIME24 Hours
    • BRANDVersaChem®
    • NON-FLAMMABLEY

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

muffler repair

Your review: needed to patch small holes in muffler before it started leaking exhaust

Pros: easy to use and fills holes easily

Cons: need to use gloves, very sticky

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!