Tire Gauges
Brand
For Use With
Made In The USA
Length
Diameter
Width
Material
Height
Type
Color
Price
Related Products
Milton Industries specializes in tire inflator gauges and this original S-506 dual chuck inflator gauge was the first gauge of its kind ever built in the industry. This essential pneumatic tool is ideal for any vehicle trunk, home garage, or automotive shop. Dual head chuck inflator gauge is made of heavy duty construction which provides for long life, even under extreme use and conditions. Equipped with magnifying lens for full view of scale. 1/4" NPT air inlet. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf carts, lawn ...
Features: Kit ideal for large AG and Construction OTR tire service inflation/deflation Kit promotes safety during inflation/deflation process Keeps tire techs out of trajectory rim/wheel area "danger zone" Components allow tire technicians to avoid Comes equipped with all hoses and fittings in Hi-Vis Carrying Bag Inflation/ Deflation Kit Components include: Air Muffler 20" Hydraulic Hoses Standard Bore Core Remover and Inflation Chuck with Lock-on Chuck (shown on 20" hose) Reduces inflation time by 50% Features a more secure lock-on style chuck Made of Durable steel, brass, and ...
The KTI tire inflator gauge features pressure range from 10 to 120 lbs. shown in 2 lb. increments, 15" air hose with 1/4" female NPT, 6" chrome-plated dual-head chuck and 3/8" - 24 thread air inlet. Inflator gauge boasts a weatherproof aluminum body with corrosion-resistant stainless valve & fitting. Heavy-duty, rugged construction to withstand everyday use and abuse. Two steel washers provide an air-tight seal. Gauge and valve cartridges are replaceable. Easy-to-read and easy-to-use, magnifying bubble lens allows full view of scale. Angled tip makes it easy to inflate tires on trucks ...
Single head chuck inflator gauges are great for motorcycle tires or other hard to reach valves. Heavy duty construction provides for long life even under extreme use and conditions. Gauge and valve cartridges are replaceable. Gauge is equipped with magnifying lens for full view of scale. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf carts, lawn tractors, motorcycles, ATVs, and more. We recommend a Dual Head Large Bore gauge for Dually or extra large truck tires and valves.
Single head bayonet inflator gauge uses lever action and is made from heavy duty construction. This bayonet inflator gauge provides long service life, even with constant use. Replacement valve and gauge cartridge combination in one easy to replace unit. Single head chuck has a 12" hose with a maximum pressure of 10 to 160 PSI in 2 pound increments, or 80 to 840 kPa in 20 kPa units. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf carts, lawn tractors, motorcycles, ATVs, and more. We recommend a Dual Head Large Bore gauge ...