Tire Gauges
Brand
For Use With
Made In The USA
Length
Diameter
Width
Material
Height
Type
Style
Color
Price
Related Products
Milton Industries Presents the first of its kind…. Precision Digital Inflator Gauge. The Precision series offers a variety of features which makes it the ultimate tool for professional technicians, diehard prosumers, and the performance racing market. Unparalleled Accuracy Gauge features up to 20 times greater accuracy than the most exacting products currently on the market. Using precisely engineered components, it has four units of measure: PSI, kPa, BAR and kg/cm2 with a range of 0-160 PSI plus an unheard of accuracy of +/- 0.05%. Large Articulating Easy-to-Ready Display The ...
This bayonet inflator gauge comes with a grip style chuck which conveniently locks onto valve. The lever action and heavy duty construction provides long term service life even with constant use. Includes a 3 foot hose whip, which is interchangeable with any Milton bayonet gauge. Offers a pressure range of 10-120 PSI or 80-840 kPa. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf carts, lawn tractors, motorcycles, ATVs, and more. We recommend a Dual Head Large Bore gauge for Dually or extra large truck tires and valves.
Milton has been well known for its inflator gauges for over 70 years. This straight head inflator gauge is made from heavy duty construction and provides for long life, even under extreme use and conditions. Gauge and valve cartridges are both replaceable. Equipped with magnifying lens for full view of scale. Full swivel chuck head with 3/8" - 24 thread size minimizes breakage to TPMS valves. Reads in both PSI with pressure ranges of 10 to 160 PSI in 2 pound increments. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf ...
The KTI tire inflator gauge features pressure range from 10 to 120 lbs. shown in 2 lb. increments, 15" air hose with 1/4" female NPT, 6" chrome-plated dual-head chuck and 3/8" - 24 thread air inlet. Inflator gauge boasts a weatherproof aluminum body with corrosion-resistant stainless valve & fitting. Heavy-duty, rugged construction to withstand everyday use and abuse. Two steel washers provide an air-tight seal. Gauge and valve cartridges are replaceable. Easy-to-read and easy-to-use, magnifying bubble lens allows full view of scale. Angled tip makes it easy to inflate tires on trucks ...
Single head bayonet inflator gauge uses lever action and is made from heavy duty construction. This bayonet inflator gauge provides long service life, even with constant use. Replacement valve and gauge cartridge combination in one easy to replace unit. Single head chuck has a 12" hose with a maximum pressure of 10 to 160 PSI in 2 pound increments, or 80 to 840 kPa in 20 kPa units. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf carts, lawn tractors, motorcycles, ATVs, and more. We recommend a Dual Head Large Bore gauge ...