Tire Gauges
Related Products
Milton (S-920) Pencil Tire Pressure Gauge with Tread Depth Gauge. This single head Pencil tire pressure gauge comes with both a deflator button and built-in tire tread depth gauge. Unlike our competitors, our Milton pencil gauges use machined parts. Offers a range of 10 to 70 PSI or 60-500 kPa. Tire gauges provide accurate, long life with trouble-free performance. Made from durable plated brass with 4 side nylon indicator bar. Always check tire pressure when tires are cold. DRIVE SAFELY: Maintaining proper tire pressures improves vehicle handling, reduces risk of tire failure, improves ...
TIRE ONLY - Rim sold separately. All Kenda trailer tires were designed to improve handling and enhance the ride characteristics of the towed vehicle. These tires are continually tested to ensure that they exceed the Department of Transportation requirements, which also helps to ensure the quality of the Kenda product. For performance you can depend on, ride with Kenda! Load range C, 745 lbs. capacity. Fits 8X3.75 Wheel.
Features: Kit ideal for large AG and Construction OTR tire service inflation/deflation Kit promotes safety during inflation/deflation process Keeps tire techs out of trajectory rim/wheel area "danger zone" Components allow tire technicians to avoid Comes equipped with all hoses and fittings in Hi-Vis Carrying Bag Inflation/ Deflation Kit Components include: Air Muffler 20" Hydraulic Hoses Standard Bore Core Remover and Inflation Chuck with Lock-on Chuck (shown on 20" hose) Reduces inflation time by 50% Features a more secure lock-on style chuck Made of Durable steel, brass, and ...
Pencil type passenger tire gauge reads up to 50 PSI or 350 kPa. Milton tire gauges provide accurate, long life with trouble free performance. Gauges are made of durable plated brass with 4 side nylon indicator bar. Always check tire pressure when tires are cold. Features Made in the USA. Built-in deflator valve, single chuck head, and white nylon indicator bar. PRESSURE RANGE: Measures PSI (5-50) in 1-lb. increments and Kilopascal (40-350) in 10-kPa increments. For passenger car applications. Handy in cold temperature weather conditions. Ideal automotive and road trip accessory tool to ...
2800 Series Single Truck, Bus & RV V-BAR Tire Chains are ideal for weather and road conditions requiring extra traction, especially reinforced snow traction. Constructed of steel for durability. Sold per pair of chains. For use with tire sizes: 215/70R17.5, 215/75R17.5, 215/80R15, 215/80R16, 215/85R16, 225/60R18, 225/65R17, 225/70R16, 225/70R17.5, 225/75R16, 235/55R17, 235/55R18, 235/55R19, 235/60R17, 235/65R17, 235/70R16, 235/75R15, 235/75R16, 235/80R16, 235R15, 245/40R20, 245/50R18, 245/60R17, 245/60R18, 245/65R15, 245/65R16.5, 245/70R15, 255/35R20, 255/55R17, 275/40R18, 275/40R19, ...