Liquidynamics 42071 Used Oil Drain W/Pump

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Liquidynamics 42071 Used Oil Drain W/Pump

Item #: WBB652298

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 779.00
Product Information
Customer Review
Product Q&A
Accessories
Used Oil Drain W/Pump

Low profile, Portable Used Oil Drain has a large 25-gallon capacity and two internal baffles to prevent sloshing. Has 9" overall height, 21/2" steel casters and sturdy 'T' handle for easy maneuverability. Standard unit comes with 1" Ball Valve Drain. Has an on board 3/8" Double Diaphragm Pump and 6' discharge hose with curved spout. Flow rate of 5 GPM @ 100 PSI will empty full drain in less than 5 minutes. Includes 'T' strainer to protect pump.

Product Specifications

    • WEIGHT LBS.66
    • DEPTH INCHES46
    • GPM.5-5
    • HEIGHT INCHES9
    • STYLEStandard w/ Pump
    • OPERATING TEMPERATURE32° to 150° F
    • DISCHARGE HOSE DIAMETER6'
    • OUTLET1
    • BRANDLiquidynamics
    • EVACUATION METHODDouble Diaphragm Pump
    • DESCRIPTIONUsed Oil Drain
    • MANUFACTURERS PART NUMBER42071
    • DISCHARGE HOSE LENGTH1/2
    • CONSTRUCTIONSteel/Plastic/Nylon
    • WIDTH INCHES24-1/2
    • CAPACITY GALLONS25
    • FOR USE WITHUsed Oil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed