Dual Inline Filter Model Shown

Liquidynamics 33273L-2 Absolute Filter Module W/Parallel Filters, Hand Carry

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Liquidynamics 33273L-2 Absolute Filter Module W/Parallel Filters, Hand Carry

Item #: WBB652292

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,667.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Absolute Filter Module W/Parallel Filters - Hand Carry

This small, compact hand carry module is ideal for use with light to medium viscosities such as hydraulic fluids and engine oils. Applications include kidney loop systems, 55 gallon drums and other portable or temporary applications. Filters are plumbed in parallel for increased contaminant holding capacity and/or higher viscosity capability. This model uses two 11" spin-on filter elements, choice of 3, 5, 10 or 20 micron elements, plumbed in series with a 7 GPM pump. Pump inlet is protected with a 20 mesh `Y' strainer and has 3/4" NPTF suction/discharge. Pump discharge/bypass pressure is adjustable to 80 PSI, 1.5 HP Motor, 115 VAC, 13 amp. U/L Listed.

Product Specifications

    • DEPTH INCHES22
    • ASSEMBLYAssembled
    • FILTRATION (MICRONS)10
    • GPM7
    • SUCTION TUBE DIAMETER--
    • HEIGHT INCHES20
    • SUCTION HOSE LENGTH--
    • DISCHARGE HOSE DIAMETER--
    • POWER CORD6'
    • BRANDLiquidynamics
    • DISCHARGE TUBE DIAMETER--
    • COLOR FINISHBlue
    • SUCTION HOSE DIAMETER--
    • DESCRIPTIONHand Carry Absolute Filter Module
    • MANUFACTURERS PART NUMBER33273L-2
    • WEIGHT LBS72
    • DISCHARGE HOSE LENGTH--
    • CONSTRUCTIONSteel
    • WIDTH INCHES16
    • SUCTION TUBE LENGTH--
    • DISCHARGE TUBE LENGTH--
    • FOR USE WITHLubricants
    • TYPEParallel Filters
    • HORSEPOWER1.6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!