Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Liquidynamics 33271 Transfer Cart, Medium Viscosity 20 GPM

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Liquidynamics 33271 Transfer Cart, Medium Viscosity 20 GPM

Item #: WBB652299

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,931.00
Product Information
Customer Review
Product Q&A
Accessories
Transfer Cart - Medium Viscosity 20 GPM

Designed for transfer of light Oils, Hydraulic Fluid, Transmission Fluid and Antifreeze, this versatile gear pump offers economy, reliability and simplicity. The Bronze construction allows this pump to be used for bulk transfer of premixed antifreeze and other water based fluids up to 165 CPS. `C' face mountings ensure rigid and maintenance free alignment between pump and motor. The system is equipped with a 1" x 10' suction hose, 1" x 20' discharge hose, ball control nozzle and a 30 mesh inlet strainer. Plumbing is constructed of bronze fittings and schedule 40 bronze piping for maximum compatibility with a wide range of fluids. The sturdy two wheel cart is constructed of heavy gauge 1" powder coated steel tubing and has large 10" pneumatic tires for ease of portability. A rotary on/off switch is provided for pump control along with 25' of 12 gauge, 3 wire power cord. An optional meter may be installed to monitor transfer quantities for inventory control purposes. U/L Listed.

Product Specifications

    • DEPTH INCHES24
    • ASSEMBLYAssembled
    • GPM20
    • SUCTION HOSE LENGTH120"
    • POWER CORD25'
    • DISCHARGE TUBE DIAMETER1"
    • COLOR FINISHBlue
    • DESCRIPTIONTransfer Cart
    • DISCHARGE HOSE LENGTH240"
    • WIDTH INCHES24
    • SUCTION TUBE LENGTH48"
    • TYPEMedium Viscosity
    • HORSEPOWER2
    • PSI45
    • SUCTION TUBE DIAMETER1"
    • HEIGHT INCHES50
    • DISCHARGE HOSE DIAMETER1"
    • BRANDLiquidynamics
    • WHEEL TYPEPneumatic
    • SUCTION HOSE DIAMETER1"
    • WHEEL DIAMETER INCHES10
    • MANUFACTURERS PART NUMBER33271
    • WEIGHT LBS125
    • CONSTRUCTIONSteel
    • DISCHARGE TUBE LENGTH6"
    • FOR USE WITHLubricants

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed