Pressure Switch - Min Qty 2
See all 37 items in product family

Pressure Switch - Min Qty 2

Item #: WBB353209

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($35.00)

Price: $17.50
Product Information
Customer Review
Product Q&A
Accessories
Pressure Switch

The Model PS-1 pressure switch is specifically designed for Wolo's high-pressure on-board air systems, Models 800 an 840 and is compatible for wide variety of other manufactures on-board air systems. The PS-1 switch is factory preset to turn on the compressor when tank pressure is below 80 psi. and turn off the compressor when the tank pressure is 110 psi., with a tolerance of ± 10% (pressure turn on/off pressure range is not adjustable). Rated to operate reliably up to 25 amps an is built to be compact in size, connects with standard ¼" push-on terminals.

Product Specifications

    • WIDTH INCHES--
    • VOLTAGE--
    • MANUFACTURERS PART NUMBERPS-1
    • HEIGHT INCHES--
    • PACKAGE QUANTITY1
    • BRANDWolo®
    • LENGTH INCHES--
    • DECIBELS--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!