Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Weather Guard Airfoil, Black Full Size Dodge, Ford F-150, GM - 1247

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Weather Guard Airfoil, Black Full Size Dodge, Ford F-150, GM - 1247

Item #: WBB2060395

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 52.53
Product Information
Customer Review
Product Q&A
Accessories
Weather Guard Airfoil, Black Full Size Dodge, Ford F-150, GM - 1247

An Airfoil is used with a cross member on a ladder rack to reduce drag and provide a fuel saving solution that works. The Model 1247 Airfoil fits GM, Dodge and Ford F-150 Extended Cab. Fits Dodge, Ford F-150, GM. Airfoil for cross members to ladder rack. For use with Model 1245, 1275. Separate purchase of Airfoil required for GM, Dodge and Ford F-150 Extended Cab Vehicles. Black ARMOR-TUF® Powder Coat finish ensures years of dependability. Limited lifetime warranty ensures unparalleled quality.

Documents are in PDF format

Product Specifications

    • COLOR FINISHBlack
    • LENGTH INCHES53
    • DESCRIPTIONAirfoil
    • MANUFACTURERS PART NUMBER1247
    • WEIGHT LBS7.5
    • WIDTH INCHES6-1/4
    • HEIGHT INCHES1-3/4
    • CONSTRUCTIONSteel
    • SIZEDodge, Ford F-150, GM
    • FOR USE WITHDodge, Ford F-150, GM
    • BRANDWeather Guard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!