Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Model 4108 Shown

Safety Vision External PoE Switch - 41-POE-SWITCH

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Safety Vision External PoE Switch - 41-POE-SWITCH

Item #: WBB1577806

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $347.83 Save up to 19%
Price: $ 280.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Safety Vision External PoE Switch - 41-POE-SWITCH

External poe switch.

Product Specifications

    • COLOR FINISH--
    • LENGTH INCHES1-3/4
    • DESCRIPTIONExternal PoE Switch
    • MANUFACTURERS PART NUMBER41-POE-SWITCH
    • WIDTH INCHES5-6/7
    • HEIGHT INCHES4
    • CONSTRUCTIONMetal
    • BRANDSafety Vision

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!