discount codeFree shipping over 300

Applied at checkout

DU-HA 00-07 Ford F-250-F-550 Super Duty Crew Cab & Reg Cab - Behind-the-Seat - Black

DU-HA 00-07 Ford F-250-F-550 Super Duty Crew Cab & Reg Cab - Behind-the-Seat - Black

Item #: WBB553582

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $180.95

Quantity

Popular item in this category

Customers Also Viewed

DU-HA 00-07 Ford F-250-F-550 Super Duty Crew Cab & Reg Cab - Behind-the-Seat - Black

The DU-HA for the Ford F-250 thru F-550 Super Duty Crew Cab is designed to fit behind your pre-existing back seat. It's constructed from heavy duty polyethylene and comes with a limited manufacturer's lifetime warranty. This model also acts as a legal gun case in most states and holds up to 2 guns securely using the included gun rack. Includes 2-piece foam gun rack/organizers.

Product Specifications

  • FOR USE WITH00-07
  • MANUFACTURERS PART NUMBER20025
  • HEIGHT INCHES7-1/8
  • WEIGHT LBS9
  • STYLEBehind-the-Seat Storage/Gun Case
  • CAR MAKEFord
  • COLOR FINISHBlack
  • CAB TYPEF-250 thru F-550 Super Duty Crew Cab & Reg Cab
  • WIDTH INCHES7-1/8
  • DESCRIPTIONPickup Truck Storage
  • CONSTRUCTIONPolyethylene
  • LENGTH INCHES51-7/8
  • BRANDDu-Ha
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DU-HA 00-07 Ford F-250-F-550 Super Duty Crew Cab & Reg Cab - Behind-the-Seat - Black

DU-HA 00-07 Ford F-250-F-550 Super Duty Crew Cab & Reg Cab - Behind-the-Seat - Black

Item #: WBB553582

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top