discount codeFree shipping over 300

Applied at checkout

DU-HA 88-99 Chevrolet/GMC Extended Cab (C/K Models) - Underseat Storage - Black

DU-HA 88-99 Chevrolet/GMC Extended Cab (C/K Models) - Underseat Storage - Black

Item #: WBB553526

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $201.95

Quantity

Popular item in this category

Customers Also Viewed

DU-HA 88-99 Chevrolet/GMC Extended Cab (C/K Models) - Underseat Storage - Black

The Chevy/GMC Extended Cab DU-HA is designed to fit underneath your pre-existing back seat. It's constructed from heavy duty polyethylene and comes with a limited manufacturer's lifetime warranty. You'll need to remove the factory jack box from underneath your seat to install the DU-HA. This model also acts as a legal gun case in most states and will hold 2 guns with scopes. Includes 2-piece foam gun rack/organizers.

Product Specifications

  • FOR USE WITH88-99
  • MANUFACTURERS PART NUMBER10037
  • HEIGHT INCHES10
  • WEIGHT LBS11
  • STYLEUnderseat Storage/Gun Case
  • CAR MAKEChevrolet/GMC
  • COLOR FINISHBlack
  • CAB TYPEExtended Cab (C/K Models)
  • WIDTH INCHES14-1/4
  • DESCRIPTIONPickup Truck Storage
  • CONSTRUCTIONPolyethylene
  • LENGTH INCHES60-7/8
  • BRANDDu-Ha
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DU-HA 88-99 Chevrolet/GMC Extended Cab (C/K Models) - Underseat Storage - Black

DU-HA 88-99 Chevrolet/GMC Extended Cab (C/K Models) - Underseat Storage - Black

Item #: WBB553526

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top