Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Liquidynamics 970027D-02A Closed IBC Transfer System 10 GPM Pump W/25' Hose, Automatic Nozzle

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Liquidynamics 970027D-02A Closed IBC Transfer System 10 GPM Pump W/25' Hose, Automatic Nozzle

Item #: WBB652294

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,989.00
Product Information
Customer Review
Product Q&A
Accessories
Closed IBC Transfer System 10 GPM Pump W/25' Hose - Automatic Nozzle

275 or 330 Gallon DEF IBC Tote system for use with closed system couplers and valves of your choice. System includes: 10 GPM, Air Operated 1/2" Double Diaphragm Pump, Electronic Digital Turbine Meter, Stainless Steel Automatic Discharge Nozzle, 3/4" x 25' Hose reel, Tote Mounting Plate and Hardware, Nozzle Holder and Drip Cup.

Product Specifications

    • WEIGHT LBS.92
    • GPM10
    • HEIGHT INCHES24
    • WIDTH INCHES14
    • BRANDLiquidynamics
    • STYLEAutomatic Nozzle
    • MANUFACTURERS PART NUMBER970027D-02A
    • DESCRIPTIONIBC Transfer System
    • CONSTRUCTIONStainless Steel/Steel/ EPDM/Polypropylene
    • DEPTH INCHES42

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed