Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Liquidynamics 33115-S2M Drum Topper System, 12 VDC 55 Gallon W/Manual Nozzle

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Liquidynamics 33115-S2M Drum Topper System, 12 VDC 55 Gallon W/Manual Nozzle

Item #: WBB652312

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 940.00
Product Information
Customer Review
Product Q&A
Accessories
Drum Topper System -12 VDC 55 Gallon W/Manual Nozzle

For use with closed couplers and valves of your choice. System includes: 8 GPM, 12 VDC Pump, Electronic Digital Turbine Meter, SS Manual Discharge Nozzle, 3/4" x 12' Discharge & Pump Connection Hose, Spring Loaded SS Drum Mounting Bracket, and Drip Tray.

Product Specifications

    • WEIGHT LBS.20
    • METERING ACCURACY+/- 1 Percent
    • BATTERYAAA/18-36 Months
    • DEPTH INCHES9-3/4
    • GPM8
    • PSI22
    • HEIGHT INCHES12
    • OPERATING TEMPERATURE- 4° to + 122° F
    • DISCHARGE HOSE DIAMETER12'
    • SPOUT TYPERigid
    • OUTLET0.75
    • BRANDLiquidynamics
    • MANUFACTURERS PART NUMBER33115-S2M
    • DISCHARGE HOSE LENGTH3/4"
    • WIDTH INCHES30
    • CONSTRUCTIONStainless Steel/Steel/ EPDM/Polypropylene
    • FOR USE WITHDEF
    • INLET0.75

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!