Vehicle Lifts
Brand
Length
Width
Material
Depth
Height
Type
Size
Capacity
Color
Price
Related Products
Fully adjustable saddle with maximum tilt for easier alignment. Adjustable corner brackets. Convenient side trays for small tools and parts. Safety overload bypass system to prevent hydraulic damage. 32" handle pivots 360° around pump. Rugged industrial-grade 4" casters Capacity: 4,400 Lbs. AFF has the only super heavy-duty transmission jack with a 4,400 lb. capacity. Built "forge-tough" to handle removal, transport and installation of transmissions, transfer cases or differentials on heavy-duty trucks, buses, agricultural and construction equipment. 1 Year Limited Warranty.
Two-stage chrome-plated rams maximize its high reach operated by a user-friendly foot pedal. 110-175 PSI required. Extra-wide base lowers center of gravity and promotes stability. Saddle Base 8-7/8" x 7-1/8"; Exp. Saddle Area Min: 11-1/2" x 11-1/2"; Exp. Saddle Area Max: 21" x 21". Unique handle release pedal provides safety in lowering the load. Rugged steel wheels and full swivel ball bearing casters. One year limited manufacturers warranty.
This Hydraulic long ram is designed to lift, not support, rated capacity loads. This ram is intended to be used with corresponding Blackhawk Automotive engine cranes. Immediately after lifting, the load must be supported by mechanical means. For air option model, ensure that air source can dedicate 7.8 CFM @ 110-175 psi to each ram operated. Features: Hydraulic system is protected from internal damage by a patented by-pass mechanism Machined and polished cylinders with die-cut threads provide non-abrasive leak-free, durable performance Fabricated from hard-cast steel with heat-treated ...
Features and Benefits Meets All 5 ASME PASE-2019 Safety Standards for Service Jacks 22 Ton Under Axle Service Jack 49-1/2" T Handle with position control rod and lever 3 Attachments for adjusting height application OTC Owners Manual for service jacks with training (operating) instruction supersedes P/N'S: OTC1788B Heavy-duty air and hydraulic performance for garages, equipment dealers, commercial service and more Welded hydraulic pump and cylinder construction provides increased strength and leak prevention Chrome plated ram for additional rust resistance Wiper seals protect hydraulic ...
Product Features: Quick and efficient lifting due to reliable and noiseless pump Low closed height of only 7.09 in makes it suitable for vehicles with a low clearance Flexible top support beam can be extended up to 63.39 in Unique height adjustable support arm system – designed to fit all current lifts and pits Two-hand lowering operation with dead man's release, automatic safety locking device and overload valve for optimum safety Supplied with 3 extension sets (0.39/1.57/3.35 in) and rubber cushion for protection of car body Please always state lift type to get the correct support arm. ...