Engine Stands & Cradles
For Use With
Brand
Length
Width
Depth
Height
Type
Capacity
Color
Price
Related Products
Pump handle rotates a full 360 degrees for use in any position. Flash-chromed ram inhibits rust from entering the hydraulic system. Features and Benefits: Universal mounting head with adjustable brackets, tilts front to back and side to side Height range: 6-1/2" to 29-1/2" Safety chains hold the load securely even while moving about the shop Wide wheel base with four swivel casters, and two handle grips make it easy to position under the vehicle Safety overload prevents use beyond its rated capacity
Unique safety latches at 30%, 50%, and 80% of max height provides additional operator safety. Air assist foot pump with nine-foot extension allows access anywhere around the work area perimeter and provides hands free operation. Scissors lift design allows access to all four sides of a component. 8" diameter swivel casters for easy maneuverability under the heaviest loads. Lifts from 33" to 77". Compact design makes the unit easy to store. Capacity: 2,500 Lbs. This lift handles transmissions and fuel tanks as well as engines, transaxles, large electric vehicle batteries, and more. It also ...
This versatile air-powered lift includes an integrated pin type stand feature and has a wide lifting height range as well as an adjustable angle handle. Its wheels allow for easy mobility to get the 1591B to heavy duty or commercial vehicles to do the job. Features and Benefits: 10-Ton load capacity air-powered hydraulic lift system Angle-adjustable 40" removable handle and 8' air hose Minimum height (unpinned): 18-1/4" Maximum height (extension pinned): 51-1/4" Stroke: 10-7/8" Product weight 187 lbs. Product dimensions 40.91 x 13.86 x 37.2 in OTC Lifetime Warranty
Features: Universal saddle and adjustable corner brackets and safety chains for optimum positioning of the load Head tilts front to back and side to side to make removal and installation of transmission and driveline components easier Hydraulic system features flash-chromed rams to prevent rust from entering the system, prolonging jack life Foot-operated pump and lowering pedal allow for ease of control when positioning or removing a transmission Specially designed with a wide leg base and 4" polyurethane swivel wheels for stability and easy maneuvering Built-in safety overload system ...
Heavy Duty engine crane with reinforced leg assemblies for added strength and durability. 4 different boom settings: 3 T, 2 T, 1.5T, 1T. 12 Ton hydraulic ram has built in safety overload to protect the unit from being used beyond its rated capacity. Large 4.25" rear swivel casters and 6" fixed front wheels provide ease of mobility and positioning. Rear of crane stands 61.5" tall and 33" wide. Distance between front of legs, retracted - 23", extended - 28.5". Shipping Weight: 359 lbs. Capacity: 6,000 Lbs. 1 Year Limited Warranty.