Locking Accessories
Related Products
The Class 4 Safety Chain from Buyers Products has a max gross trailer weight rating of 15,000 lbs. The chain is zinc-plated to withstand corrosion. The 42" long chain features a clevis style slip hook connection. Use two safety chains with a total holding capacity of at least the total weight of the trailer and its contents. The chains are designed for towing only, not for lifting. Features M.G.T.W. 15,000 lbs. Tough Clevis Style Slip Hook. Corrosion-resistant, heavy duty zinc-plated finish. 3/8" Chain Diameter 42" Chain Length
The Class 4 Safety Chain from Buyers Products has a max gross trailer weight rating of 10,000 lbs. The chain is zinc-plated to withstand corrosion. The 22" long chain features a forged slip hook connection. Use two safety chains with a total holding capacity of at least the total weight of the trailer and its contents. The chains are designed for towing only, not for lifting. Features M.G.T.W. 10,000 lbs. Tough Forged Slip Gook. Corrosion-resistant, heavy duty zinc-plated finish. 3/8" Chain Diameter 22" Chain Length
The 7-Way Flat Pin Trailer Connector from Buyers Products connects your trailer's lights, brakes, turn signals and more. It plugs easily into your OEM tow package wiring harness -- no extra splicing needed. It features weather-resistant plastic housing and a spring-loaded door that keeps dirt and moisture out of the connector when it's not in use. Order either the bolt-on version or the twist-lock version. Features Quick plug-and-play design means no cutting or splicing of wires. Stays clean and corrosion-free with its spring-loaded door. Weather-resistant plastic housing.
Buyers Products Anchor Shackles for Hitch Receivers are ideal for recovery towing purposes. They feature durable steel construction with a corrosion resistant black powder-coated finish. The heavy duty shank can handle straight line pulling of 18,000 lb. The removable anchor shackles feature a threaded pin for easy installation. They are compatible with tow straps with looped ends.
Buyers Products Breakaway Switch can help prevent damage and loss caused by a runaway trailer. Required in most states on trailers over 3,000 lb., a breakaway system will immediately activate your trailer's electric brakes. The 6-24V switch comes with a 48 in. plastic-coated high strength cable, and a corrosion-resistant zinc-plated mounting bracket. You can either bolt or weld the bracket to your trailer frame. The switch can be used for single and multiple axle trailers. Note: The switch is not a substitute for safety chains. Features Helps prevent loss and damage by stopping a ...