Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Weather Guard Saddle Truck Box, White Steel Compact Deep 8.9 Cu. Ft. - 136-3-01

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Weather Guard Saddle Truck Box, White Steel Compact Deep 8.9 Cu. Ft. - 136-3-01

Item #: WBB2060356

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 839.38
Product Information
Customer Review
Product Q&A
Accessories
Weather Guard Saddle Truck Box, White Steel Compact Deep 8.9 Cu. Ft. - 136-3-01

Saddle Boxes are the most popular truck storage option due to ease of installation, maximum bed clearance and legendary durability. The aluminum compact deep Model 136-3-01 Saddle Box features a diamond plate pattern with Brite White ARMOR-TUF® Powder Coat finish ensures years of dependability. It has a storage capacity of 8.9 cu ft. Fits long bed Ford Ranger and Nissan Frontier. Tamper-resistant, retracting EXTREME PROTECTION® Lock helps protect against break-ins. 90 degree cover opening for easy access. Automotive-style rotary latch features smooth one-touch opening. Full weather seal protects against the elements. 12 volt access for electrical up-fits. Level storage area secures a 48 in level. Includes powder coated steel divider tray. Brite White ARMOR-TUF® Powder Coat finish ensures years of dependability. Limited lifetime warranty ensures unparalleled quality.

Documents are in PDF format

Product Specifications

    • COLOR FINISHWhite
    • LENGTH INCHES62
    • DESCRIPTIONSaddle Truck Box
    • MANUFACTURERS PART NUMBER136-3-01
    • WEIGHT LBS115
    • HEIGHT INCHES18-1/2
    • CONSTRUCTIONSteel
    • WIDTH INCHES20-1/4
    • SIZECompact Deep
    • CAPACITY (CU. FT.)8.9
    • BRANDWeather Guard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!