Truck & Utility Boxes
Finish
Brand
Length
Depth
Width
Material
Height
Style
Gauge
Mounting Location
Capacity
Color
Price
Weather Guard All-Purpose Truck Chest Black Aluminum, Compact Size 6.0 Cu. Ft. Capacity - 644-5-01
Color
Black
Material
Aluminum
Width
20-1/4 in
Height
17 in
Color
White
Material
Steel
Width
45-5/8 in
Height
24 in
Color
Silver
Material
Diamond Tread Aluminum
Width
14-1/2 in
Height
15 in
Weather Guard Accessory Parts Cabinet Tray 41-1/2"L x 9-1/2"W x 3-1/2"H, Steel White - 200-3
Color
White
Material
Steel
Width
9-1/2 in
Height
3-1/2 in
Material
Polyethylene
Width
51 in
Height
26 in
Weight
76 lbs
Color
Black
Material
Carbon Steel
Width
13 in
Height
15 in