Truck & Utility Boxes
Size
For Use With
Length
Material
Depth
Width
Height
Style
Gauge
Mounting Location
Capacity
Color
Price
Weather Guard PACK RAT® 4 Compartment Drawer Unit Black, 48"L x 39-3/4"W x 9"H - 308-5
Color
Black
Material
Steel
Width
39-3/4 in
Height
9 in
Color
Black
Material
Aluminum
Width
18 in
Height
18 in
Material
Polyethylene
Width
51 in
Height
26 in
Weight
76 lbs
Color
Black
Material
Aluminum
Width
12 in
Height
12 in
Weather Guard Pork Chop Truck Box, Black Aluminum Driver Side Full Size 3.4 Cu. Ft. Cap. - 172-5-01
Color
Black
Material
Aluminum
Width
13-1/2 in
Height
19-1/2 in
Buyers Steel Underbody Truck Box w/ Stainless Steel T-Handle - Black 24x24x48 - 1704310
Color
Black
Material
Steel
Width
24 in
Height
24 in