Truck & Utility Boxes
Finish
For Use With
Length
Width
Depth
Material
Height
Style
Gauge
Mounting Location
Capacity
Color
Price
Weather Guard PACK RAT® 4 Compartment Drawer Unit Black, 48"L x 39-3/4"W x 9"H - 308-5
Color
Black
Material
Steel
Width
39-3/4 in
Height
9 in
Color
White
Material
Steel
Width
45-5/8 in
Height
24 in
Color
Black
Material
Aluminum
Width
18 in
Height
18 in
Color
Silver
Material
Diamond Tread Aluminum
Width
14-1/2 in
Height
15 in
Material
Polyethylene
Width
51 in
Height
26 in
Weight
76 lbs
Weather Guard Accessory Parts Cabinet Tray 41-1/2"L x 9-1/2"W x 3-1/2"H, Steel White - 200-3
Color
White
Material
Steel
Width
9-1/2 in
Height
3-1/2 in