Buyers Products Aluminum All-Purpose Truck Chest - 16 x 19 x 60 - 1712030Built to fit over the wheel wells of today's shorter bed pickup trucks, Buyers Products Diamond Tred Aluminum All-Purpose Chest with Angled Base can be ordered with a slant on the front or side of the chest depending on your mounting location.
It features durable, corrosion-resistant diamond tread aluminum and a stainless steel, one-touch push-button lock. The all-purpose truck chest comes with a removable tray and dividers to keep contents in place.
The heavy duty chest lid opens easily and stays open with the assistance of two gas powered shocks. The lid can open a full 90?? when placed against the truck cab.
Features:- Convenient angled base chest is built with durable, corrosion-resistant, .100 in. thick aluminum.
- Angled base design with integrated offset lid clears the wheel wells on smaller bed pickups, while allowing the lid to open a full 90 degrees when placed against the truck cab.
- Shut out weather and theft with the stainless steel, one-touch push-button locks.
- Heavy duty lid opens easily with gas powered struts and remains open while you retrieve contents.
- Tools and equipment stay organized with included tray and dividers.
- Made in the USA.