Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Balder Series Rope-Only Windlass, 900W 12 - 912 Rope

Rollover image to zoom in

Click image to enlarge

See all 246 items in product family

Quick Balder Series Rope-Only Windlass, 900W 12 - 912 Rope

Item #: WBB1873831

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,297.70 Save up to 21%
Price: $ 1,819.00
Product Information
Customer Review
Product Q&A
Accessories
Quick Balder Series Rope-Only Windlass, 900W 12 - 912 Rope

Quick rope only windlass for fast and safe retrieval of anchor ground tackle. Mainly used for stern anchoring. Rope-only gypsy has been specifically developed for use of rope at max output. The special ribbing allows optimal grip.

Features:
  • Maximum flexibility of installation
  • AISI 316 Stainless steel and chromed bronze
  • Automatic system of anchor-rode Free-Fall
  • Rope guide device
  • Anodized aluminium gearbox.


Product Specifications

    • DEPTH INCHES6
    • VOLTAGE12
    • WATTAGE900w
    • HEIGHT INCHES10
    • STYLERope
    • BRANDQuick
    • PACKAGE QUANTITY1
    • COLOR FINISHStainless Steel
    • POSITION--
    • DIAMETER--
    • MANUFACTURERS PART NUMBERBALDER 912
    • DESCRIPTIONWindlass
    • WEIGHT LBS33
    • WIDTH INCHES6
    • CONSTRUCTIONMetal
    • FOR BOATS SIZES--
    • TYPEBALDER

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!