Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sea Safe 8 Person Pro-Light Offshore Raft In Container 1/Case - DXPL8CR

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Sea Safe 8 Person Pro-Light Offshore Raft In Container 1/Case - DXPL8CR

Item #: WBB1963713

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,343.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Sea Safe 8 Person Pro-Light Offshore Raft In Container 1/Case - DXPL8CR

8 person pro-light compact life raft in container. Utilizing a new composite material to build strong and durable compact life rafts specifically designed for offshore use. The Pro-Light life rafts comply with ISO9650-1 standard (Type 1, Group A), fully accepted by ISAF. All Sea-Safe rafts come with a 12 year warranty when serviced at least every 3 years by an authorized Sea-Safe service facility.
  • Weighing 10% less then previous models, but with greater strength
  • Approved according to ISAF ISO9650-1 (Type 1, Group A)
  • Easy access boarding ramp, ladder, and handholds
  • High visibility- LED Exterior -and Interior Light
  • Equipped with integral water ballast bags
  • 3-zone fully separated inflation chambers
  • Rainwater collection
  • SOLAS reflective strips across entire structure
  • Supplied with an emergency pack that meets minus 24hr specs
  • Plus .5 liter per person emergency drinking water
  • Optional grab bag for Plus 24hr requirement


Comprehensive canopy and openings that allow easy access for boarding, spotting, fresh air, etc. All while keeping the inside dry.

Natural rubber flooring is covered with a complex insulator of close cell foam coated with aluminum film to create a warm barrier between the occupant and a cold ocean.

All Sea Safe life rafts are come standard as vacuum packed at time of order for the freshest dates, and are available in Valise or Fiberglass Container with HRU (Hydrostatic Release), with optional stainless steel cradle. 12 year limited warranty

Product Specifications

    • MANUFACTURERS PART NUMBERDXPL8CR
    • DESCRIPTIONLiferaft in Container
    • BRANDSea Safe
    • HEIGHT INCHES11
    • WEIGHT LBS113
    • WIDTH INCHES113
    • LENGTH INCHES31
    • PACKAGE QUANTITY1/Case
    • COLOR FINISHOrange
    • TYPE8 Person
    • POWERCo2 Cylinder
    • CERTIFICATIONSISAF ISO9650-1 (Type 1, Group A)
    • MOUNT TYPEDeck Mounted
    • CONSTRUCTIONRubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!