discount codeFree shipping over 300

Applied at checkout

Whitecap 3/4" Eye Winch Hook, Forged Galvanized Steel - S-1170

Whitecap 3/4" Eye Winch Hook, Forged Galvanized Steel - S-1170

Item #: WBB1719654

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.99 up to 1% OFF

Price: $6.90

Quantity

Popular item in this category

Whitecap 3/8" Eye Baby Swivel Snap, Chrome Plated Brass - S-1131

Usually ships in 7 to 10 days

Not Yet Rated

$4.21

Customers Also Viewed

Whitecap 3/4" Eye Winch Hook, Forged Galvanized Steel - S-1170

Snaps have multiple uses on or around a boat. These snaps are used for attaching the wire on a winch used on a trailer winch (manual or power). The galvanized steel provides protection against the harsh elements. Whitecap uses Stainless Steel springs for longer life against the harsh elements.

Product Specifications

  • MANUFACTURERS PART NUMBERS-1170
  • DESCRIPTIONEye Hook
  • BRANDWhitecap
  • HEIGHT INCHES6
  • WEIGHT LBS1
  • WIDTH INCHES3
  • PACKAGE QUANTITY1
  • DEPTH INCHES2
  • CONSTRUCTIONGalvanized Steel
  • COLOR FINISHGray
  • TYPEWinch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitecap 3/4" Eye Winch Hook, Forged Galvanized Steel - S-1170

Whitecap 3/4" Eye Winch Hook, Forged Galvanized Steel - S-1170

Item #: WBB1719654

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top