discount codeFree shipping over 300

Applied at checkout

Whitecap 3" x 1-1/2" Door Hinge, Chrome Plated Zamac - S-1492C

Whitecap 3" x 1-1/2" Door Hinge, Chrome Plated Zamac - S-1492C

Item #: WBB1719653

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $9.60

Quantity

Popular item in this category

Whitecap 3/4" Eye Swivel Boat Snap, Stainless Steel Size #1 - S-4021

Usually ships in 7 to 10 days

Not Yet Rated

$13.00

Customers Also Viewed

Whitecap 3" x 1-1/2" Door Hinge, Chrome Plated Zamac - S-1492C

Produced from Chrome Plated Zamac material. Suitable for fresh water applications. 3"L x 1-1/2"W. Fastener: #8

Product Specifications

  • MANUFACTURERS PART NUMBERS-1492C
  • DESCRIPTIONDoor Hinge
  • BRANDWhitecap
  • HEIGHT INCHES6
  • WEIGHT LBS1
  • WIDTH INCHES3
  • PACKAGE QUANTITY2
  • DEPTH INCHES2
  • CONSTRUCTIONZamac
  • COLOR FINISHSilver
  • TYPE--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitecap 3" x 1-1/2" Door Hinge, Chrome Plated Zamac - S-1492C

Whitecap 3" x 1-1/2" Door Hinge, Chrome Plated Zamac - S-1492C

Item #: WBB1719653

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top