discount codeFree shipping over 300

Applied at checkout

Quick Bow Roller Self Launching, 23" Stainless Steel

Quick Bow Roller Self Launching, 23" Stainless Steel

Item #: WBB1873672

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $378.75

Quantity

Customers Also Viewed

Quick Bow Roller Self Launching, 23" Stainless Steel

Bow roller for launching anchors and ground tackle. Bow-rollers are specifically designed to weigh anchor safely, thanks to a system blocking the anchor when it is up.

Product Specifications

  • MANUFACTURERS PART NUMBERMSVBWRLX585L
  • DESCRIPTIONBow Roller
  • BRANDQuick
  • HEIGHT INCHES6
  • WEIGHT LBS8
  • WIDTH INCHES6
  • STYLE--
  • PACKAGE QUANTITY1
  • DEPTH INCHES24
  • CONSTRUCTIONStainless Steel
  • COLOR FINISHStainless Steel
  • TYPE--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Bow Roller Self Launching, 23" Stainless Steel

Quick Bow Roller Self Launching, 23" Stainless Steel

Item #: WBB1873672

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top