Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick DC Bow Thruster Single Propeller, 95KGF 12V 185mm Dia. - BTQ1809512

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Quick DC Bow Thruster Single Propeller, 95KGF 12V 185mm Dia. - BTQ1809512

Item #: WBB1873825

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,494.50 Save up to 17%
Price: $ 4,575.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Quick DC Bow Thruster Single Propeller, 95KGF 12V 185mm Dia. - BTQ1809512

Bow thruster for control of boat during docking procedures.

Product Specifications

    • MANUFACTURERS PART NUMBERBTQ1809512
    • DESCRIPTIONDC Bow Thurster
    • BRANDQuick
    • HEIGHT INCHES23
    • DIAMETER185mm
    • WEIGHT LBS61
    • WATTAGE4300
    • WIDTH INCHES12
    • FOR BOATS SIZESUp to 49'
    • PACKAGE QUANTITY1
    • DEPTH INCHES16
    • COLOR FINISHBronze
    • TYPEBTQ
    • VOLTAGE12
    • FOR USE WITH185mm Tunnel Thruster
    • STYLESingle Propeller
    • CONSTRUCTIONMetal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!