discount codeFree shipping over 300

Applied at checkout

Quick Tunnel Thruster, 250mm Dia. x 78-3/4"L

Quick Tunnel Thruster, 250mm Dia. x 78-3/4"L

Item #: WBB1873982

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,150.85 up to 18% OFF

Price: $945.00

Quantity

Customers Also Viewed

Quick Tunnel Thruster, 250mm Dia. x 78-3/4"L

Tunnel for through hull installation of bow thrusters

Product Specifications

  • MANUFACTURERS PART NUMBERTNL250F200
  • DESCRIPTIONThruster Tunnel
  • BRANDQuick
  • HEIGHT INCHES80
  • DIAMETER250mm
  • WEIGHT LBS50
  • WATTAGE--
  • FOR BOATS SIZES--
  • WIDTH INCHES11
  • PACKAGE QUANTITY1
  • DEPTH INCHES11
  • COLOR FINISHWhite
  • VOLTAGE--
  • CONSTRUCTIONFiberglass
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Tunnel Thruster, 250mm Dia. x 78-3/4"L

Quick Tunnel Thruster, 250mm Dia. x 78-3/4"L

Item #: WBB1873982

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top