discount codeFree shipping over 300

Applied at checkout

Quick Water Heater/Heat Exchanger, 40 Liter 1200W 110V - BXS 40 12SL

Quick Water Heater/Heat Exchanger, 40 Liter 1200W 110V - BXS 40 12SL

Item #: WBB1873558

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,180.82 up to 19% OFF

Price: $953.00

Quantity

Popular item in this category

Quick Water Heater/Heat Exchanger, 40 Liter 1200W 110V - BX 40 12SL

Usually ships in 1 to 4 days

Not Yet Rated

$878.00

Customers Also Viewed

Quick Water Heater/Heat Exchanger, 40 Liter 1200W 110V - BXS 40 12SL

Water heaters all stainless steel tanks, all complete with heat exchangers for connection to engine system for power savings. BXS water heater range is distinguished by the square-shape design, making for particularly easy installation.

Product Specifications

  • CAPACITY10.5 Gallon
  • MANUFACTURERS PART NUMBERBXS4012SL
  • DESCRIPTIONWater Heater/Heat Exchanger
  • BRANDQuick
  • HEIGHT INCHES19
  • WEIGHT LBS40
  • WATTAGE1200
  • WIDTH INCHES19
  • PACKAGE QUANTITY1
  • DEPTH INCHES31
  • COLOR FINISHStainless Steel
  • TYPEBX
  • VOLTAGE110
  • STYLE--
  • FOR USE WITHFLKMT0000000A00
  • CONSTRUCTIONMetal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Water Heater/Heat Exchanger, 40 Liter 1200W 110V - BXS 40 12SL

Quick Water Heater/Heat Exchanger, 40 Liter 1200W 110V - BXS 40 12SL

Item #: WBB1873558

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top