discount codeFree shipping over 300

Applied at checkout

Husky 1"M x 10' EagleFlow ST Black Farm Tank Hose - FT016S10B

Husky 1"M x 10' EagleFlow ST Black Farm Tank Hose - FT016S10B

Item #: WBB1872053

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $40.95

Quantity

Popular item in this category

Husky 1"M x 12' EagleFlow ST Black Farm Tank Hose - FT016S12B

Usually ships in 5 to 8 days

Not Yet Rated

$39.95

Customers Also Viewed

Husky 1"M x 10' EagleFlow ST Black Farm Tank Hose, Black - FT016S10B

The Husky FT016S10B 1" M By 10-Foot EagleFlow ST Black Farm Tank Hose is made for use in agricultural, industrial and construction maintenance applications. All farm tank hose assemblies are 100% inspected for electrical continuity. Static wire hose always recommended with electric motors. Engineered for dispensing gasoline, kerosene and oil from farm and barrel-type pumps where UL approval is not required. Static wire hose always recommended with electric motors. The Husky FT016S10B 1" M By 10-Foot EagleFlow ST Black Farm Tank Hose comes with a 1-year limited warranty that protects against defects in materials and workmanship.

Product Specifications

  • HEIGHT INCHES19
  • WIDTH INCHES2-1/2
  • LENGTH INCHES120
  • SIZE1"M x 10'
  • TYPEEagleFlow
  • DESCRIPTIONFarm Tank Hose
  • HOSE LENGTH FEET10
  • MAX PSI60
  • WEIGHT LBS4.73
  • PACKAGE QUANTITY1
  • CONSTRUCTIONNBR, RMA Class A
  • COLOR FINISHBlack
  • COUPLING SIZE--
  • MANUFACTURERS PART NUMBERFT016S10B
  • BRANDHusky
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky 1"M x 10' EagleFlow ST Black Farm Tank Hose - FT016S10B

Husky 1"M x 10' EagleFlow ST Black Farm Tank Hose - FT016S10B

Item #: WBB1872053

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top