discount codeFree shipping over 300

Applied at checkout

Husky 1"F NPTF x 1"F NPTF Reconnectable Safe-T-Break® w/3098 Scuff Guard - 2276-04

Husky 1"F NPTF x 1"F NPTF Reconnectable Safe-T-Break® w/3098 Scuff Guard - 2276-04

Item #: WBB1871792

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$148.46 up to 24% OFF

Price: $112.95

Quantity

Popular item in this category

Customers Also Viewed

Husky 1"F NPTF x 1"F NPTF Reconnectable Safe-T-Break® w/3098 Scuff Guard - 2276-04

The Husky 002276-04 1"F NPTF x 1" F NPTF Safe-T-Break with no.3098 Scuff Guard retains UL listing after reconnection. Internal pressure balancing chamber prevents "lineshock" nuisance separations. Separates at less than 200 lbf / 889.6 N which minimizes "backlash" force of separation, reducing damage to equipment. The Husky 002276-04 1"F NPTF x 1" F NPTF Safe-T-Break with no.3098 Scuff Guard comes with a limited lifetime warranty on housing and a 1-year limited warranty on all other parts.

Product Specifications

  • HEIGHT INCHES2-1/5
  • WIDTH INCHES2-1/5
  • LENGTH INCHES5
  • SIZE1"F NPTF x 1"F NPTF
  • TYPEFueling Breakaway
  • DESCRIPTIONSafe-T-Break w/3098 Scuff Guard
  • MANUFACTURERS PART NUMBER002276-04
  • BRANDHusky
  • WEIGHT LBS0.76
  • PACKAGE QUANTITY1
  • CONSTRUCTION--
  • COLOR FINISHBlack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky 1"F NPTF x 1"F NPTF Reconnectable Safe-T-Break® w/3098 Scuff Guard - 2276-04

Husky 1"F NPTF x 1"F NPTF Reconnectable Safe-T-Break® w/3098 Scuff Guard - 2276-04

Item #: WBB1871792

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top