Chargers
Related Products
The JNC325 is an ideal shop tool, combining robust jump starting power with numerous features that deliver utility and convenience. The JNC325 can tackle a wide variety of starting tasks in numerous application environments, including automotive, marine, light truck, agricultural and fleet starting. It can start up to 8L gasoline engines and up to 6L diesel engines. Plus, it features the ability to jump start totally dead (0.0V) batteries - simply confirm that you have made a proper connection and press and hold the override button to force the unit on. It's that easy. It also ...
The GCP1EX is an AC Port Plug with an integrated extension cable (12-feet) that offers optimal flexibility and ease of installation. It can mount to the exterior of any vehicle to make the charging port more accessible. Quickly plug-n-play with any extension cord. It requires zero cable modifications or hard wiring. Its sleek, ultra low-profile design works seamlessly on any application and includes a snap-fit cap for a watertight seal. Perfect for engine block heaters, battery chargers, home improvement and much more. Features: Rated at 15-amps, 125-volts for peak performance Integrated ...
The GC040 Universal EVA Protection Case is a portable EVA protection case for GENIUS1, GENIUS2, GENIUS5, and GENIUS10 battery chargers. It features a rugged and durable EVA material with a soft melange velvet lining for a secure, scratch-free fit, as well as precision steel-rimmed zippers, a built-in reinforced handle, and custom over-molded pull tabs. Not designed for NOCO® Boost or Boost X UltraSafe Lithium Jump Starters. Customized to fit the GENIUS1, GENIUS2, GENIUS5, and GENIUS10 chargers, plus included accessories. Features: Protect your GENIUS chargers with a lightweight, ...
NOCO® GBC003 Boost HD Precision Battery Clamps are a heavy-duty clamp made for 12-volt gas and diesel engines. The HD Precision Clamps feature a needle-nose clamp profile. Designed to fit any shape or size battery terminal, from small battery terminals in tight places, top and side post batteries, through large battery terminal sizes. The robust and rugged clamp springs provide maximum current flow with minimal power loss. The Boost HD Precision accessory is no-melt and smoke-free, has a high current transferability, and is reinforced with all metal construction. Features: Made from ...
The GCP2 is an AC Port Plug with an integrated extension cable (18-inch) that offers optimal flexibility and ease of installation. It can mount to the exterior of any vehicle to make the charging port more accessible. Quickly plug-n-play with any extension cord. It requires zero cable modifications or hard wiring. Its sleek, ultra low-profile design works seamlessly on any application and includes a snap-fit cap for a watertight seal. Perfect for engine block heaters, battery chargers, home improvement and much more - it has endless possibilities. Rated for use at 15 amperes, 125 volts, ...