discount codeFree shipping over 300

Applied at checkout

Battery Doctor® Key Operated Switch Kit - 100 Amp - 20314

Battery Doctor® Key Operated Switch Kit - 100 Amp - 20314

Item #: WBB638636

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 12

Price: $20.50

Quantity

Popular item in this category

Customers Also Viewed

Battery Doctor® Key Operated Switch Kit - 100 Amp

Water-Resistant Master Switch is ideal for marine or automotive use. Rated 100 amps continuous, 1000 amps surge, at 12 volts; and 50 amps continuous, 500 amps surge, at 24 volts. 2-1/4" diameter x 2-1/2" deep. Kit includes 1 switch, 1 waterproof cover and 2 keys.

Product Specifications

  • VOLTAGE12
  • CAPACITY 1000
  • MANUFACTURERS PART NUMBER20314
  • BRANDBattery Doctor
  • DESCRIPTIONSwitch Kit
  • TYPEKey Operated
  • PACKAGE QUANTITY1
  • AMPS100
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

12 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Battery Doctor® Key Operated Switch Kit - 100 Amp - 20314

Battery Doctor® Key Operated Switch Kit - 100 Amp - 20314

Item #: WBB638636

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top