Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reliable

Model # :WBB3220729

MPN #: 180IR

Reliable Velocity Steam Iron with 3-Way Auto Off, 110V, 1800W, White/Blue

Product Description
The Velocity 180IR boasts a patented built-in steam generator that ensures a continuous supply of steam without any leakage issues. Unlike traditional irons prone to leaks and spitting, Velocity irons utilize patented 2-heating element and micro-pump technology. This system pre-heats water and converts it into steam before it reaches the soleplate, guaranteeing consistent steam output even at low temperatures.

Equipped with three manual heat settings to Eco, Auto, and Turbo, the Velocity 180IR steam iron tackles stubborn wrinkles effortlessly while remaining gentle on delicate fabrics. Its Eco and Turbo settings offer versatility for various garment types.

Features:
  • Compact Vapor Generator Produces Endless Steam with No Leaks
  • Three Temperature Settings for Versatile Ironing
  • Coridium Ceramic Soleplate for Durable Performance
  • 3-Way Auto Off for Enhanced Safety Features
  • 360° Swivel Cord for Flexible and Tangle-Free Operation


PRICE
$129.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width12-1/2 in
Height6-1/2 in
Weight4 lbs

Product Details

TypeIron
ColorWhite/Blue
Amperage15 A
Country of OriginChina
Wattage1800 W
Voltage110 V
MaterialPlastic, Aluminum
DescriptionSteam Iron
Manufacturers Part Number180IR
Steam Duration1 - 2
BrandReliable

Warranty

Warranty1 yr