Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bevco

Model # :WBB3251383

MPN #: 3000-P

Bevco® Versa Stool, Polyurethane Seat, Backless, 15" - 20"H Seat, Black

Product Description
Bevco's® sturdy construction and modern design of the Versa backless stool is ideal for a wide range of applications, including general office, medical, laboratory and factory.

Features:
  • The 14" diameter, 2" thick black polyurethane seat is impervious to water, oil, and most chemicals
  • The non-slip surface is puncture resistant and easy to clean.
  • The pneumatic height adjustment allows for stress-free seat height changes from 15" - 20"
  • The stool features a sturdy 25" diameter black nylon base
  • Model comes standard with mushroom glides. Optional casters can be ordered separately


See price in cart

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Depth25 in
Height20 in
Weight Capacity300 lbs
Seat Width14 in
Seat Depth14 in
Seat Height20 in
Min Seat Height15 in
Max Seat Height20 in
Base5-Star Base
Height Adjustability TypePneumatic

Product Details

Frame Color FamilyBlack
AntimicrobialNo
Arm TypeArmless
Manufacturers Part Number3000-P
BrandBevco
TypeScooter Stool
ColorBlack
SeriesVersa
Mobile or StationaryStationary
Seat Color FamilyBlack
Casters IncludedNo
Package Quantity1
DescriptionBackless Stool
Frame MaterialNylon
Back TypeBackless
Seat MaterialPolyurethane

Warranty

Warranty12

Compliance & Certifications

CertificationsANSI/BIFMA, GreenGuard
CAL 117 CertifiedNo