Vestil Steel Vertical Bar Storage Rack, 14-1/4" x 101" x 9", Blue
Write a Review
|
Questions & Answers (0)
Product Description
A vertical storage rack can transform a pallet rack into the perfect place for compact storage. With a simple bolt on installation.
PRICE
$314.95
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 101 in |
| Depth | 14-1/4 in |
| Height | 9 in |
| Weight Capacity | 5000 lbs |
Product Details
| Assembly Required | Yes |
| Style | Vertical Bar Storage Rack |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | PRSR-96-5B |
| Brand | Vestil |