Create a modular system to protect equipment, inventory, and individuals from damage or injury with this powder coat black structural guard rail. Triple ridge corrugated rails are constructed from 1/8" thick material, made for high impact resistance indoors or out. Bolts and washers are provided with individual rail sections. Concrete mounting kit is available separately. Bolt-On style posts are sold separately and are designed for permanent installation. If adding a rail to an existing rail and post section, only a single post is needed.
Vestil Bolt-On Style Steel Guard Rail, 3-Rib, 1'L, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 3 in |
| Height | 15 in |
| Weight | 12 lbs |
| Gauge | 11 ga |
| Nominal Length | 1 ft |
Product Details
| Assembly Required | No |
| Type | Guard Rail System |
| Color | Black |
| Finish Type | Powder Coat |
| Finish | Powder Coated |
| Material | Steel |
| Manufacturers Part Number | GR-F3R-BO-1-BK |
| Impact Capacity | 10,000 lbs @ 4 MPH |
| Mounting Style | Bolt On |
| Component Style | 3-Rib Rail |
| Number of Bolt Holes | 6 |
| Brand | Vestil |
Warranty
| Warranty | 90 days |