Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB988737

MPN #: FL-LKL-5

Floor Lock with Polyurethane Foot Pad FL-LKL-5 for 5" Casters

Product Description
FLOOR LOCK WITH THERMOPLASTIC POLYURETHANE FOOT PAD

Stabilize Mobile Equipment by Preventing Horizontal Movement.

Premium spring-loaded Floor Locks feature Thermoplastic Polyurethane (TPU) foot pads for maximum grip and excellent floor surface protection. Simple foot pedal actuator locks and unlocks the brake. Heavy-duty steel floor locks have corrosion resistant zinc plated finish.

PRICE
$57.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Mounting Bolt Hole Diameter5/16 in
Plate Size3-7/8 x 3-1/2 in
Bolt Spacing1-3/4 x 2-7/8 on center in
For Caster Diameter5 in
Retracted Height5-1/2 in
Extended Height6-1/4 in

Product Details

Assembly RequiredNo
MaterialZinc-plated Steel
Caster IndexFloor Locks
Manufacturers Part NumberFL-LKL-5
BrandVestil