Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB988118

MPN #: CART-PN-1500

Pneumatic Tire Hydraulic Elevating Cart CART-PN-1500 1500 Lb. Cap.

Product Description

Roll Smoothly on Large Pneumatic Wheels Hydraulic Elevating Carts are ideal for lifting and transporting loads with ease. Large front and rear pneumatic (air-filled) tires roll smoothly, especially on rough surfaces. Manual foot pump operation features a hydraulic system that includes a soft-lowering descent valve to protect the load from jarring. Ergonomic handle includes a toolbox for convenient storage. Rugged welded steel construction features a powder coated blue finish.

PRICE
$2,677.00

This product will be restocked by Aug 31, 2026

Notify mewhen this product is back in stock

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
2677.00
Buy 3 units - 5 units
2419.00Save $258.00 (10%)
Buy 6+ units
2349.00Save $328.00 (12%)
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Lowered Height21-1/2 in
Raised Height43 in
Weight Capacity1500 lbs
Weight287 lbs
Wheel Diameter13" Front / 9-7/8" Rear in
Platform Width20 in
Platform Length40 in

Product Details

Assembly RequiredNo
TypeSingle Scissor Lift Table
ColorBlue
Lift TypeHydraulic
Wheel TypePneumatic
ControlFoot Operated
MaterialSteel
OperationManual
Manufacturers Part NumberCART-PN-1500
BrandVestil