Features:
- Open design allows loading and unloading from multiple sides
- Push button lift and lowering
- 2 Swivel and 2 rigid poly casters
- Large readout display screen
This product will be restocked by Mar 22, 2027
Weights & Dimensions
| Length | 46 in |
| Width | 22-1/2 in |
| Height | 63-3/4 in |
| Lowered Height | 63-3/4 in |
| Raised Height | 63-3/4 in |
| Weight Capacity | 1000 lbs |
| Weight | 569 lbs |
| Wheel Diameter | 6 in |
| Platform Width | 20-1/2 in |
| Platform Length | 39-3/4 in |
Product Details
| Assembly Required | No |
| Type | Single Scissor Lift Table |
| Color | Yellow |
| Lift Type | Hydraulic |
| Caster Type | (2) Rigid, (2) Swivel |
| Control | Hand Operated |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | CART-1000D-DC-SC |
| Brand | Vestil |
Warranty
| Warranty | 1 yr |