Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3112868

MPN #: PNU-2436

Vestil Steel Platform Cart W/ Pneumatic Wheels, 40-1/2"L x 24"W, 1500 lb. Capacity

Product Description
Travel over rough terrain with these steel platform trucks. Ideal for nurseries, farms, and warehouses. Units have 12"" x 3-1/2"" (2) swivel and (2) rigid casters and a removable chrome plated handle. Durable baked-in blue powder coat finish for added toughness.

Features:
  • Meant to travel over rough terrain
  • Ideal for nurseries, farms, and warehouses
  • Includes two swivel and two rigid wheels
  • Blue baked-in powder-coated toughness
  • Made in USA
  • 90 Days Limited Warranty


PRICE
$682.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
682.00
Buy 5+ units
619.00Save $63.00 (9%)
Expected on or around 10/12/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40-1/2 in
Width24 in
Height46-5/16 in
Weight Capacity1500 lbs
Weight130 lbs
Wheel Diameter12 in
Deck Width24 in
Deck Length40-1/2 in
Deck Height18 in

Product Details

Assembly RequiredYes
Wheel MaterialRubber
TypeStandard Flatbed Truck
Deck MaterialSteel
ColorBlue
Wheel TypePneumatic
Handle TypeRemovable Push Handle
MaterialSteel
Manufacturers Part NumberPNU-2436
Number of Wheels4
BrandVestil

Warranty

Warranty90 Days Limited Warranty (Parts)