Global™ Vion High Back Tilter Chair with Fixed "C" Arm with Black Mesh Back & Black Fabric
Write a Review
|
Questions & Answers (0)
Product Description
Vion offers a clean transitional design, exceptional comfort adjustments and tremendous value. Two featured arm options include height and width adjusting arms with sliding arm caps, and a stylish fixed urethane arm (C) for conference/management environments.
This model can not be Cancelled once ordered.
This model can not be Cancelled once ordered.
PRICE
$579.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/2 in |
| Depth | 24 in |
| Height | 39-1/4 in |
| Weight Capacity | 300 lbs |
| Seat Width | 20 in |
| Seat Depth | 18 in |
| Seat Height | 16-1/2 - 20-1/2 in |
| Min Seat Height | 16-1/2 in |
| Max Seat Height | 20-1/2 in |
| Base | 5-Star Base |
| Min Back Height | 23 in |
| Max Back Height | 23 in |
| Back Width | 18-1/2 in |
| Back Height | 23 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Back Only |
| Swivel | Yes |
| Arm Type | Fixed |
| Brand | Global Furniture Group |
| Type | Office Chair |
| Color | Black |
| Series | Vion |
| Seat Color Family | Black |
| Description | High Back Tilter Chair |
| Frame Material | Nylon |
| Back Type | High Back |
| Seat Material | Fabric |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | Greenguard, Meets/exceeds ANSI/BIFMA standards, Level 3 certified |