Extech HD500-NIST Psychrometer W/Infrared Thermometer, Case Included NIST Certified
Write a Review
|
Questions & Answers (0)
Product Description
Extech HD500-NIST Psychrometer W/Infrared Thermometer, Case Included NIST Certified
3-in-1 combination meter. Combines the functions of a humidity meter, type K thermometer and Infrared thermometer for non-contact surface temperature measurement. Comes with NIST Certificate.
3-in-1 combination meter. Combines the functions of a humidity meter, type K thermometer and Infrared thermometer for non-contact surface temperature measurement. Comes with NIST Certificate.
PRICE
$669.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Rechargeable | No |
| Description | Psychrometer With Infrared Thermometer |
| Manufacturers Part Number | HD500-NIST |
| Case Included | Yes |
| Data Memory Recall Count | 1 |
| Auto Calibration | No |
| Replaceable Sensor Tips | No |
| Adjustable Sensitivity | No |
| Response Time | 60 |
| Charger Included | No |
| Brand | Extech |